Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Toilet Seats
White Elongated Deluxe Molded Wood Toilet Seat
Brand:
Jones Stephens
SKU:
C1B4E2-00
Rating:
(1)
Q&A:
(0)
Hover image to zoom
C1B4E2-00 has been discontinued
Discontinued February 28, 2025
This product was discontinued by the manufacturer.
This item replaces:
C3B4E2-00
Product Highlights
–
White
Wood
2" Height
Description
–
Features:
Specially formulated wood composition ensures strength and durability
Multi-coat surface finish provides a beautiful, long-lasting and durable finish
Factory installed hinges ensure perfect alignment between the cover and seat
Simple to install, corrosion proof, self-aligning hardware
Color matched bumpers provide a decorative finish
Fits all STANDARD size fixtures
Specs
–
Color:
White
Material:
Wood
Height (Inches):
2"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Exactly as described; arrived in perfect condition!
An excellent toilet seat that fits our new Kohler Cimarron elongated toilet perfectly.
KenS
Glastonbury, CT
11 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video