Apply to be a TradeMaster!
Main product image of Deluxe Molded Round Wood Toilet Seat w/ Brushed Nickel Hinges - White
Magnifying glass
Hover image to zoom

Deluxe Molded Round Wood Toilet Seat w/ Brushed Nickel Hinges - White

SKU:
C1B4R2-00BN
Rating:
(1)
Q&A:
(0)
Deluxe Molded Round Wood Toilet Seat w/ Brushed Nickel Hinges - White
Magnifying glass
Hover image to zoom
$36.85 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Wood

Description

–
This round Comfort Seat is a deluxe toilet seat made of white colored molded wood with brushed nickel hinges. It has a regular closed front with a cover. This is very simple to install - only needing a screw driver. It is corrosion proof and comes with self-aligning hardware.

Features:
  • Specially formulated wood composition ensures strength and durability
  • Multi-coat surface finish provides a beautiful, long-lasting and durable finish
  • Factory installed hinges ensure perfect alignment between the cover and seat
  • Simple to install, corrosion proof, self-aligning hardware
  • Color matched bumpers provide a decorative finish
  • Clean with Warm Soapy Water
  • Color coordinated hinges and bumpers. Four bumpers on ring for added stability
  • Anti-Microbial Paint fight the growth of odor causing bacteria. UV Paint additive maintains original color
  • 1 Year Limited Warranty

Specs

–
Color:

White

Finish:

Brushed Nickel

Material:

Wood

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So Happy to Have Found SupplyHouse.com

Excellent pricing for the toilet seat. It is of good quality!
annmillernavy
Southern Illinois
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy