Apply to be a TradeMaster!
Main product image of Deluxe Molded Round Wood Toilet Seat w/ Chrome Hinges - White
Magnifying glass
Hover image to zoom

Deluxe Molded Round Wood Toilet Seat w/ Chrome Hinges - White

SKU:
C1B4R2-00CH
Rating:
(4)
Q&A:
(0)
Deluxe Molded Round Wood Toilet Seat w/ Chrome Hinges - White
Magnifying glass
Hover image to zoom
C1B4R2-00CH has been discontinued
Discontinued August 16, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Polypropylene

Description

–
This round Comfort Seat is a deluxe toilet seat made of white colored molded wood with chrome hinges. It has a regular closed front with a cover. This is very simple to install - only needing a screw driver. It is corrosion proof and comes with self-aligning hardware.

Features:
  • Specially formulated wood composition ensures strength and durability
  • Multi-coat surface finish provides a beautiful, long-lasting and durable finish
  • Factory installed hinges ensure perfect alignment between the cover and seat
  • Simple to install, corrosion proof, self-aligning hardware
  • Color matched bumpers provide a decorative finish
  • Clean with Warm Soapy Water
  • Color coordinated hinges and bumpers. Four bumpers on ring for added stability
  • Anti-Microbial Paint fight the growth of odor causing bacteria. UV Paint additive maintains original color
  • 1 Year Limited Warranty

Specs

–
Color:

White

Material:

Polypropylene

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.75 out of 4 reviews
67% would recommend this product
3.75
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would definitely buy again from Supplyhouse!

Very easy to install and it was needed for a 50 year old commode. The shipping packaging was outstanding. Layered in three different boxes to eliminate any damage. Shipping time as expected.
Woody
Upper Perkiomen Valley, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy product again. Buyer beware…

Product is misrepresented! Picture shows it having a single "bar" hinge arrangement, however it has two separate hinges.
Paw
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Disappointed

The item shipped did NOT include the chrome rod between the 2 hinges...
Maude
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right

This product is exactly as advertised and what a "Relief ", it is! Lol
Citi Plumbers
New York, New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?