Apply to be a TradeMaster!
Main product image of (61C-6) 3/8" OD Brass Compression Cap (Lead Free)
Magnifying glass
Hover image to zoom

(61C-6) 3/8" OD Brass Compression Cap (Lead Free)

SKU:
C74-002LF
Rating:
(3)
Q&A:
(1)
(61C-6) 3/8" OD Brass Compression Cap (Lead Free)
Magnifying glass
Hover image to zoom
$2.41 each
BOX UP & SAVE 10%
$10.85 box of 5
$2.17 each
In Stock
In Stock
Get 77 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Brass Compression Cap (Lead Free)

Specs

–
Size:

3/8"

Material:

Brass

Lead Free:

Yes
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
You May Also Need

3/8" OD Brass Compression Union, Lead Free
SKU: BCU038
Bluefin

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just as advertised

Great product, great price. We ordered a large quantity, which arrived in several shipments over a couple weeks, which was kind of annoying to confirm correct quantities arrived, but a small compromise for the great price. Thank you supplyhouse!
Mitigation Matt
Eugene OR
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I have been looking to provide an inventory for my technicians and these caps are excellent! They are priced very fair and do the same job as any normal local store.
Ken MP
Salt Lake City, UT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Great prices and great product. Buying from you guys in bulk has made my job easier. Thanks, JP
JP
Bay Area
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do I need an O ring to put it on? Or do I use teflon tape to applay on threads for leak elimination??

Asked by Kmazh 14 years ago

Add your answer

* Required Field
-

I used teflon tape with success

Was this review helpful to you?
- Sam

You can also brush on a little pro-dope or Teflon paste. Never had any issues.

Was this review helpful to you?