Apply to be a TradeMaster!
Main product image of (61-2) 1/8" OD Brass Compression Nut (Bag of 10)
Magnifying glass
Hover image to zoom

(61-2) 1/8" OD Brass Compression Nut (Bag of 10)

SKU:
C74-012
Rating:
(2)
Q&A:
(2)
(61-2) 1/8" OD Brass Compression Nut (Bag of 10)
Magnifying glass
Hover image to zoom
$6.27 each
BOX UP & SAVE 5%
$59.40 box of 10
$5.94 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
Brass

Description

–
Brass Compression Nut

Specs

–
Size:

1/8"

Material:

Brass

Application:
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
You May Also Need

(68-22) 1/8" OD x 1/8" MIP Brass Compression Connector, Lead Free
SKU: C74-121LF
Jones Stephens

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

GREAT PRODUCT

OUR TECHNICIANS USE THESE TO INSTALL UNDERSINK DRINKING WATER UNITS.
TONY D.
BOSSIER CITY, LA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality, Low Cost & Fast Shipping,

Good Quality, Low Cost & Fast Shipping, Supply house has all three,, Quality is Top Notch,, Cost on many thing is less than half of the big box stores,,, After work I order what I need and it arrives the next day FAST !!! Since I found the website I've cut 3 to 4 stops at the big boxes,,,, Thank You supply House
ThisOldGarageNJ
Paramus NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Are these compression nuts lead free?

Asked by Tim 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this compression nut is rated lead free.

Was this review helpful to you?

Q: Do these nuts come with the compression rings included ?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part (C74-016) is just the compression nut. The ring/sleeve (part C74-007) is not included.

Was this review helpful to you?