Apply to be a TradeMaster!
Main product image of (64-4) 1/4" OD Brass Compression Tee, Lead Free
Magnifying glass
Hover image to zoom

(64-4) 1/4" OD Brass Compression Tee, Lead Free

SKU:
C74-034LF
Rating:
(8)
Q&A:
(3)
(64-4) 1/4" OD Brass Compression Tee, Lead Free
Magnifying glass
Hover image to zoom
$7.32 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Brass Compression Tee (Lead Free)

Specs

–
Size:

1/4"

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.63 out of 8 reviews
86% would recommend this product
4.63
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
13%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Not for 1/2" copper pipe

I ordered this part because I wanted to put a Tee in my 1/2" copper pipe but it doesn't fit. I thought you can order by trade size but it appears you have to order a larger size. I am not a plumber, just a DIYer with a limited understanding. The staff at SH were great and helped me, just do a little homework before ordering this part.
Joe
Brooklyn, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Worked well
Walt
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is second to none!

as always the service from SupplyHouse is second to none!
dog
cle
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Great product
Jerry
Bayshore ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered

I wish I could have found a male-female-male tee, but I was able to make this work.
Bob
Dallas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Great quality product
Rich
Staten Island NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

Working great for splitting the hot and cold water lines under my master bath counter. We went to double sinks
Done right
Pubelo Co
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

adding sink water line

tee off for second sink
molecule
rochrster, mich
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can this tee be used with regular pex?????

Asked by Lar 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, these compression fittings are for use with copper pipe.

Was this review helpful to you?

Q: what is the estimated Weight?

Asked by Chris 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The estimated weight is 0.65 lb.

Was this review helpful to you?

Q: Can this fitting be used with pex-al pex?

Asked by Rehabber 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting will not work with PEX-AL-PEX, which is not sized the same as standard pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy