Apply to be a TradeMaster!
Main product image of (65-6) 3/8" OD Brass Compression Elbow, Lead Free
Magnifying glass
Hover image to zoom

(65-6) 3/8" OD Brass Compression Elbow, Lead Free

SKU:
C74-041LF
Rating:
(5)
Q&A:
(1)
(65-6) 3/8" OD Brass Compression Elbow, Lead Free
Magnifying glass
Hover image to zoom
$7.12 each
BOX UP & SAVE 11%
$31.80 box of 5
$6.36 each
In Stock
In Stock
Get 247 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Compression Elbow (Lead Free)

Specs

–
Size:

3/8"

Lead Free:

Yes

Material:

Brass
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
You May Also Need

(68-46) 1/4" OD x 3/8" MIP Brass Compression Connector, Lead Free
SKU: C74-060LF
Jones Stephens

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Exactly what I needed

Excellent quality, hard to find this item in the Big Box stores or local hardware stores. Quick delivery, reasonable price.
Mark
Morris County, NJ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic Product

This is a great product and makes the repair fast and easy.
Home owner
El Paso TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

In my mail box, in two days
none
my house
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the product again

Could not find the product in the local area. Was able to find the parts on line at a good price and short delivery time
Ace
Corpus Christi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compression Fittings

The fittings were as expected, arrived when they said they would, and at a very reasonable cost. I would defiantly purchase from them again.
Dan
New York area
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I'm installing a Kenmore built-in dishwasher and it calls for: "Ferrule, compression nut and 90° Elbow (3/8”NPT external thread on one end, opposite end sized to fit water supply)". Are the threads on this elbow correct for this need?

Asked by Steve 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

One end of this elbow should be correct. Both ends of this elbow have 3/8" OD threads and compression connections. Kenmore seems to be recommending that the other end be sized based on the size and connection style on the line feeding the dishwasher. This elbow would only be compatible if you plan to feed the dishwasher with copper pipe that has a 3/8" OD.

Was this review helpful to you?