Apply to be a TradeMaster!
Main product image of (66-66) 3/8" OD x 3/8" FIP Brass Compression Connector (Lead Free)
Magnifying glass
Hover image to zoom

(66-66) 3/8" OD x 3/8" FIP Brass Compression Connector (Lead Free)

SKU:
C74-050LF
Rating:
(11)
Q&A:
(4)
(66-66) 3/8" OD x 3/8" FIP Brass Compression Connector (Lead Free)
Magnifying glass
Hover image to zoom
$4.38 each
BOX UP & SAVE 16%
$18.50 box of 5
$3.70 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
Compression x FIP Connector (Lead Free)

Specs

–
Size:

3/8" x 3/8"

Connection Type:

Threaded

Lead Free:

Yes

Thread Type:

Female

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Arrived as ordered, well packaged.

I ordered the incorrect 1/4 turn valves, but was able to order adapters to utilize the valves I ordered. All worked out well, and as always, the service from SupplyHouse is great.
Waterman
Port Angeles, WA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a great connector

In my job i aiways need different types of connectors to make the systems work fast & efficiently. this was a plus in my truck stock.
Jd
TX
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Working as expected
Bob
FL
1 years ago
Was this review helpful to you?

Great source for plumbing parts

Very complete selection of parts, fast shipping and excellent help, even when the problem was my fault. Prices are good and I save net time by not driving to places that show they have the part on-line, but really don't.
DIY Guy
Palmer Lake, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect solution to toilet issue

2016 house build plumber used compression fittings/ferrules/PEX inserts to connect a PEX pipe to a toilet shut-off valve. Not a good idea. BUT the ferrule was locked onto the PEX so we were stuck reusing it, or opening a wall. So we needed to transition PEX compression to NPT. This well-made fitting was t he perfect solution.
HotinTN
Franklin TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for what I used it.

Good quality, fair price.
A plumber.
LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and great assist by customer service!

It was a unique connection, but never fear, customer service agent was experienced in this area and hooked me up!
Charles
KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Attaches well with the adapt-a-line tee

Arrived next day, took 5 min to install. Great product. Nice price.
Peter
San Anselmo, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service

worked out well, to order was timely and correct part was sent.
Pee
LI NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

This is exactly the part we asked for.
Jay
Dresser, wi
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: I need to connect a 1/4" plastic humidifier hose to a Uponder 1/2" ProPEX X 1/2" MIP ball valve. Is this the correct fitting?

Asked by Roy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This looks like it would work if the plastic humidifier hose is 1/4" OD sizing.

Was this review helpful to you?

Q: Will the female thread screw onto a 7/8" male thread pipe?

Asked by Jeff 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it will not, its a 3/4" thread type.

Was this review helpful to you?

Q: This listing says that it's 1/4 fip female but the picture is obviously male? Is this a mistake?

Asked by Shawn 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The picture is incorrect, C74-047 is female thread.

Was this review helpful to you?

Q: Need to screw onto a 1/2" NPT and connect to 3/8" PEX tubing. Will this work?

Asked by Big Shot 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the compression end of this fitting is for copper pipe and will not properly seal on pex tubing. Sharkbite part U070LF would be a better choice.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy