Apply to be a TradeMaster!
Main product image of (68-64) 3/8" OD x 1/4" MIP Brass Compression Connector (Lead Free)
Magnifying glass
Hover image to zoom

(68-64) 3/8" OD x 1/4" MIP Brass Compression Connector (Lead Free)

SKU:
C74-064LF
Rating:
(18)
Q&A:
(3)
(68-64) 3/8" OD x 1/4" MIP Brass Compression Connector (Lead Free)
Magnifying glass
Hover image to zoom
$3.37 each
BOX UP & SAVE 12%
$29.80 box of 10
$2.98 each
In Stock
In Stock
Get 88 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type

Description

–
Compression x MIP Connector (Lead Free)

Specs

–
Size:

3/8" x 1/4"

Connection Type:

Threaded

Lead Free:

Yes

Thread Type:

Male

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Brass Short Flare Nut
SKU: FLSN050
Bluefin

Product Reviews

4.72 out of 18 reviews
93% would recommend this product
4.72
out of 18 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
6%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Great service, great product

The simple fittings that I needed for my faucet project weren't immediately available from our local hardware store. ("We can get those for you on our next truck,") I ordered them from you, saved money, and got them faster. Thank you!!!
VS

Most Liked Negative Review

Wrong item

Sent a 1/4 MIP and 3/8 compression fitting. Notified and never heard back.Thats all I'm going to say.
Showing 1-10 of 18 reviews

Wrong item

Sent a 1/4 MIP and 3/8 compression fitting. Notified and never heard back.Thats all I'm going to say.
NA
Lee Maine
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's 3/8 NPT(not OD) x 3/8 MIP compression

Please correct. If you look at jokes Stephens catalog, the larger side is a 3/8 NPT thread. The other blue fin product labeled similarly is the 3/8 OD one. Just noting that correction as I had to investigate
Bob
Chicago,IL
2 years ago
Was this review helpful to you?

Thank you for making this

No need for a multitude of adapters with this part. Works as it should, thank you.
DD
East coast
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This will become one of my regular go to,s

Adapt on old faucet to new supply line. Hard to find
In a fix repairs
Newton new jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find in stores but SupplyHouse came thru

What I thought was a common item seemed hard to find. Supply house came thru at a decent price and quickly.
Bob213
Fresno,CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is second to none!

as always the service from SupplyHouse is second to none!
dog
CLE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality and Price!

Excellent quality and a great price with availability and lightning fast shipping.
Timmy V
Penna.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

I use the company for all my plumbing needs for my Renovations.
Crp
Maryland
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Perfect fit and fast service
Mr fix it
Wisconsin rapids wi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

Planning to use these in the future to adapt stop valves under the kitchen sink to connect the faucet supply lines. They appear to be of excellent quality, so I'm sure they'll work great and not leak.
Joe
Albuquerque, NM
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this come with compression sleeves with the fittings?

Asked by Erez 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This does not include a compression sleeve with the fitting.

Was this review helpful to you?

Q: is this suitable for hose-in-hose applications? (can the hose going into the compression end go all the way through?)

Asked by andy 14 years ago

Add your answer

* Required Field
-

No. It will not work. The hole that passes through the main body is smaller in diameter than the hole on the compression end where your tubing/hose enters.

Was this review helpful to you?
-

yes the hose CAN go through all the way but this particular fitting has NPT threads on one end which would need to be threaded into piping...if you want hose by hose connection you would want to go with a compression by compression fitting and NOT a compression by NPT

Was this review helpful to you?

Q: How much does it weigh and the dimension

Asked by AMHANDE 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The weight is 0.054 lb. 3/4" long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy