Apply to be a TradeMaster!
Main product image of (70-86) 1/2" OD x 3/8" FIP Brass Compression Elbow, Lead Free
Magnifying glass
Hover image to zoom

(70-86) 1/2" OD x 3/8" FIP Brass Compression Elbow, Lead Free

SKU:
C74-131LF
Rating:
(1)
Q&A:
(0)
(70-86) 1/2" OD x 3/8" FIP Brass Compression Elbow, Lead Free
Magnifying glass
Hover image to zoom
$17.53 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
**Lead Free

Compression x FIP Elbow

Specs

–
Size:

1/2" x 3/8"

Connection Type:

Threaded

Lead Free:

Yes

Thread Type:

Female

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yep

What can I say? It's brass. I guess I know how to use a tape measure and read and order correctly online. If you can't, get a new job.
The man
Your mom's
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy