Apply to be a TradeMaster!
5/16" x 1-3/4" Snap-Off Closet Bolts w/ Round Washer Counter Display (50 pairs)

5/16" x 1-3/4" Snap-Off Closet Bolts w/ Round Washer Counter Display (50 pairs)

SKU:
CB2046
Rating:
(0)
Q&A:
(0)
5/16" x 1-3/4" Snap-Off Closet Bolts w/ Round Washer Counter Display (50 pairs)
CB2046 has been discontinued
Discontinued April 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
5/16" x 1 3/4"
Product Highlight: Material
Brass

Description

–
5/16" x 1 3/4" Snap-Off Closet Bolts w/ Round Washer Counter Display (50 pairs), brass bolts, captive washers, nickel nuts, and stainless washers

Specs

–
Size:

5/16" x 1 3/4"

Material:

Brass

Type:

Bolts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm