Apply to be a TradeMaster!
Main product image of 5-3/8" Diverter Spout for Hand Held Shower (3/4" x 1/2" FIP Top Hookup)
Magnifying glass
Hover image to zoom

5-3/8" Diverter Spout for Hand Held Shower (3/4" x 1/2" FIP Top Hookup)

SKU:
D01010
Rating:
(6)
Q&A:
(0)
5-3/8" Diverter Spout for Hand Held Shower (3/4" x 1/2" FIP Top Hookup)
Magnifying glass
Hover image to zoom
$19.62 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" x 1/2" FIP Connection
Product Highlight: Size
5-3/8"
Product Highlight: Material
Zamak

Description

–
3/4" x 1/2" FIP Diverter Spout for Hand Held Shower (Top Hookup) - Base Connection

Specs

–
Connection Size:

3/4" x 1/2" FIP

Size:

5-3/8"

Material:

Zamak

Type:

Diverter Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

3.33 out of 6 reviews
67% would recommend this product
3.33
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

JUNK

Installed today. Cust already saying it doesn't divert completely. Pull up hard even, still spills out spout side. I gotta find something else, go back, swap with better quality.
PDS
Eatonville WA
12 months ago
Was this review helpful to you?

Decent tub spout

It is extremely difficult to find a tub spout that has a hand-held shower hookup, especially on the top of the spout. This was pretty much my only option for what I wanted, and it worked out pretty well. The first one I received had a manufacturing error and the plastic threads on the back wouldn't line up correctly with the pipe fitting, but the company was great enough to send me a replacement right away, and this one worked fine. The only issue I have is is that the way my tub spout pipe is, I could not get the spout to sit up against the wall nicely (there was a solid 1/2 inch gap between the back of the spout and the wall.) I bought a ring/faceplate thing from HD that solved the problem for about 4 dollars, which isn't bad. Just hoping that this spout lasts a long time.
Hilda
Minneapolis, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheap but functional

This style with the shower tapping isn't something I had so ordered this one. It wasn't an exact replacement but it worked.
Don Hess
Hershey, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again because it wouldn't fit

It looked like a nice product but it wouldn't fit on my pipe, the ID was to small to thread onto the pipe. I contacted customer service via Email but received no response. Not pleased.
Pug
Santa Clarita, Ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tub and Diverter Spout for handheld show

It enabled me to add a shower without cutting a hole in the wall. The service was excellent as I received the product about three days after ordering. I would definitely order from them again.
No nickname
Henderson Kentucky
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Product Best Value!

I needed a replacement of a similar product like this one for a rental home. After researching the Internet and seeing other similar items priced 10 times as much. This turned out to be truly a great deal and the product was installed within 15 minutes and worked perfectly and instantly at the first time it was turned on. I'm a completely satisfied customer with the products and great service of PexSupply.com. Many Thanks, Jerry P.
Jerry-P.
Georgia
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy