Apply to be a TradeMaster!
Main product image of 3" Chrome Plated Tub & Diverter Spout Extension
Magnifying glass
Hover image to zoom

3" Chrome Plated Tub & Diverter Spout Extension

SKU:
D01030
Rating:
(4)
Q&A:
(0)
3" Chrome Plated Tub & Diverter Spout Extension
Magnifying glass
Hover image to zoom
$38.35 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
3"
Product Highlight: Material
Brass

Description

–
3" Chrome Plated Tub & Diverter Spout Extension

Note: Extension Piece Only

Specs

–
Finish:

Chrome

Size:

3"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fix a broken tub spout and add this to cover extra.

I had to replace my broken tub spout with a sharkbite but then the tub spout sticks out and looked terrible. After purchasing this it doesn't look bad at all now.
Joe
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it has been hard to find

it is just what i needed
jim
port austin mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality

These are excellent quality. I wasn't able to use them for what I purchased them for but am going to keep them for a diy project. Im going to attach them to a rectangle piece of stained wood and make something to hang a hairdryer and curling iron in the bathroom.
Furloughed diy'er
Glendale Heights, Il
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I am using it as an extension, for my tub spout ..at present too short for the tub that is to replace the former tub
Adam
Westrchester Co. ,NYS
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy