Apply to be a TradeMaster!
Main product image of 4" ABS Shower/Floor Drain w/ Stainless Steel Round Strainer
Magnifying glass
Hover image to zoom

4" ABS Shower/Floor Drain w/ Stainless Steel Round Strainer

SKU:
D50301
Rating:
(0)
Q&A:
(0)
4" ABS Shower/Floor Drain w/ Stainless Steel Round Strainer
Magnifying glass
Hover image to zoom
$15.22 each
In Stock
In Stock
Get 228 Mon, Oct 12 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS

Description

–
Features
  • Fits over 2” or inside 3” Schedule 40 DWV pipe
  • Low profile for first and second floor installations
  • Beveled edge allows for recessed installation
  • Reversible clamping ring for additional 1/2" height adjustment
  • Brass inserts ensure secure clamping of membrane
  • Dual weeps holes
  • Recessed sump area for added drainage
  • Replacement strainer – C60809
  • Use D50998 tailpiece extension when additional height is needed

Specs

–
Material:

ABS

Drain Size:

2" x 3"

Strainer Size:

4-1/4"

Strainer Shape:

Round

Spud Size:

2"

Type:

Shower Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy