Apply to be a TradeMaster!
Main product image of 5" Round Brushed Nickel Strainer w/ 3-1/2" PVC Spud
Magnifying glass
Hover image to zoom

5" Round Brushed Nickel Strainer w/ 3-1/2" PVC Spud

SKU:
D6084BN
Rating:
(0)
Q&A:
(0)
5" Round Brushed Nickel Strainer w/ 3-1/2" PVC Spud
Magnifying glass
Hover image to zoom
D6084BN has been discontinued
Discontinued June 19, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Size
5"
Product Highlight: Shape
Round

Specs

–
Finish:

Brushed Nickel

Size:

5"

Spud Material:

PVC

Shape:

Round

Spud Size:

3-1/2"

Type:

Strainer with Spud

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm