Apply to be a TradeMaster!
Main product image of 5" Round Old World Bronze Strainer w/ 3-1/2" Metal Spud
Magnifying glass
Hover image to zoom

5" Round Old World Bronze Strainer w/ 3-1/2" Metal Spud

SKU:
D6091WB
Rating:
(0)
Q&A:
(0)
5" Round Old World Bronze Strainer w/ 3-1/2" Metal Spud
Magnifying glass
Hover image to zoom
$129.70 each
In Stock
In Stock
Get 26 Tue, Oct 13 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Old World Bronze
Product Highlight: Size
5"
Product Highlight: Shape
Round

Description

–
5" Round Strainer with 3-1/2" Spud

Please Note: Image shown is only a representative and may not depict actual finish.

Specs

–
Finish:

Old World Bronze

Size:

5"

Spud Material:

Metal

Shape:

Round

Spud Size:

3-1/2"

Type:

Strainer with Spud

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy