Apply to be a TradeMaster!
Main product image of 4" Square Polished Brass Strainer w/ 2" Brass Spud
Magnifying glass
Hover image to zoom

4" Square Polished Brass Strainer w/ 2" Brass Spud

SKU:
D6094PB
Rating:
(6)
Q&A:
(0)
4" Square Polished Brass Strainer w/ 2" Brass Spud
Magnifying glass
Hover image to zoom
$69.41 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Brass
Product Highlight: Size
4"
Product Highlight: Shape
Square

Description

–
4" Square Strainer with 2" Spud

Specs

–
Finish:

Polished Brass

Size:

4"

Shape:

Square

Spud Size:

2"

Spud Material:

Brass

Type:

Strainer with Spud

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

3 out of 6 reviews
50% would recommend this product
3
out of 6 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Would buy again

Best price found for this item and shipping was prompt
Jenn
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I use this strainer all the time , never had a problem.
John
AZ.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Poor Quality

Purchased one, paint completely came off within 2 weeks. Requested a replacement under warranty and the same thing...had to pay return shipping also.
Ramrod
Hollister, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Paint peels off

Installed and within 2-3 weeks paint peels off stainer no response from Suppy House on Warranty for item.
rkendall67
Hollister, CA
10 years ago
Was this review helpful to you?

Poor Quality

Paint on Grille came off within 2-3 weeks, now its the raw metal its made from...looks awful only after 2-3 weeks in a bath remodel.
rkendall67
San Jose, CA
10 years ago
Was this review helpful to you?

Heavy Duty Construction

Great quality, super thick steel Construction
RamRod
Hollister, CA
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy