Apply to be a TradeMaster!
Main product image of 4-1/4" Round Stainless Steel Strainer w/ 2" Metal Spud
Magnifying glass
Hover image to zoom

4-1/4" Round Stainless Steel Strainer w/ 2" Metal Spud

SKU:
D60980
Rating:
(2)
Q&A:
(0)
4-1/4" Round Stainless Steel Strainer w/ 2" Metal Spud
Magnifying glass
Hover image to zoom
D60980 has been discontinued
Discontinued October 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Size
4-1/4"
Product Highlight: Shape
Round

Description

–
4-1/4" Round Strainer with 2" Spud

Please Note: Image shown is only a representative and may not depict actual finish.

Specs

–
Finish:

Stainless Steel

Size:

4-1/4"

Shape:

Round

Spud Size:

2"

Spud Material:

Metal

Type:

Strainer with Spud

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what I needed

I needed this shower drain to match the brushed nickel fixtures in our new shower. This was a perfect match and fit nicely into a Sioux Chief 2" shower pan drain. It looks great; very stout and seems like a high quality item. Supplyhouse.com had the best price and shipped it very quickly.
Pep
Pennsylvania
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

dissapointing

While the drain was very well made the cover was very thin and flimsy. The same thing you would expect to find on a cheap PVC drain. For this price I was really expecting a better cover.
patricia
ma
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?