Apply to be a TradeMaster!
Main product image of 4-1/4" Round Oil Rubbed Bronze Strainer w/ 2" Metal Spud
Magnifying glass
Hover image to zoom

4-1/4" Round Oil Rubbed Bronze Strainer w/ 2" Metal Spud

SKU:
D6098RB
Rating:
(2)
Q&A:
(0)
4-1/4" Round Oil Rubbed Bronze Strainer w/ 2" Metal Spud
Magnifying glass
Hover image to zoom
$70.07 each
In Stock
In Stock
Get 12 Mon, Oct 12 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Size
4-1/4"
Product Highlight: Shape
Round

Description

–
4-1/4" Round Strainer with 2" Spud

Specs

–
Finish:

Oil Rubbed Bronze

Size:

4-1/4"

Shape:

Round

Spud Size:

2"

Spud Material:

Metal

Type:

Strainer with Spud

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what I needed

I needed this shower drain to match the brushed nickel fixtures in our new shower. This was a perfect match and fit nicely into a Sioux Chief 2" shower pan drain. It looks great; very stout and seems like a high quality item. Supplyhouse.com had the best price and shipped it very quickly.
Pep
Pennsylvania
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

dissapointing

While the drain was very well made the cover was very thin and flimsy. The same thing you would expect to find on a cheap PVC drain. For this price I was really expecting a better cover.
patricia
ma
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy