Apply to be a TradeMaster!
Main product image of 2" No Hub Floor Drain w/ 7" Pan & 5" Polished Brass Square Strainer
Magnifying glass
Hover image to zoom

2" No Hub Floor Drain w/ 7" Pan & 5" Polished Brass Square Strainer

SKU:
D65571
Rating:
(0)
Q&A:
(0)
2" No Hub Floor Drain w/ 7" Pan & 5" Polished Brass Square Strainer
Magnifying glass
Hover image to zoom
$158.44 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
2" No Hub Floor Drain w/ 7" Pan & 5" Polished Brass Square Strainer

Product Features
  • 1/2" Primer tapped with brass plug
  • Supplied with stainless steel bolts
  • UPC listed

Specs

–
Drain Size:

2"

Type:

Shower Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy