Apply to be a TradeMaster!
Main product image of (42-4) 1/4" Brass Flare Union
Magnifying glass
Hover image to zoom

(42-4) 1/4" Brass Flare Union

SKU:
F40-023
Rating:
(4)
Q&A:
(2)
(42-4) 1/4" Brass Flare Union
Magnifying glass
Hover image to zoom
$1.50 each
BOX UP & SAVE 10%
$13.50 box of 10
$1.35 each
In Stock
In Stock
Get 88 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare Connection

Description

–
Flare Union

Specs

–
Size:

1/4"

Material:

Brass

Connection Type:

Flare

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

Great product
Fer
Miami,fl
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

work fine

found no difference between these and the expensive ones.
fFF
ID
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product

Use on fuel, oil and brake lines in antique cars. Works wonderfully.
John Lovrich
Eas Northport, New york
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flare fittings

I ordered 4 of these unions and, in my opinion, 3 of them had manufacturing defects. They leaked because the sealing surface had gouges. Seems like poor quality related to manufacturing problems.
Lloyd the DIYer
Liberty Hill, Texas
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Which flare nut matches this 7/8" union? (part number)

Asked by STANDARD 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

F40-126 https://www.supplyhouse.com/Jones-Stephens-F40-126-41S-14-7-8-OD-Brass-Short-Flare-Nut

Was this review helpful to you?

Q: Is this fitting lead free?

Asked by Angel 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it is not.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy