Apply to be a TradeMaster!
Main product image of (46-52) 5/16" Flare x 1/8" FIP Brass Coupling Adapter
Magnifying glass
Hover image to zoom

(46-52) 5/16" Flare x 1/8" FIP Brass Coupling Adapter

SKU:
F40-044
Rating:
(9)
Q&A:
(1)
(46-52) 5/16" Flare x 1/8" FIP Brass Coupling Adapter
Magnifying glass
Hover image to zoom
$2.39 each
In Stock
In Stock
Get 2 Wed, Nov 18

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16" x 1/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare, Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Flare x FIP Coupling

Specs

–
Size:

5/16" x 1/8"

Material:

Brass

Connection Type:

Flare

Threaded

Thread Type:

Female

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

(46-42) 1/4" Flare x 1/8" FIP Brass Coupling Adapter
SKU: F40-042
Jones Stephens

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Adapter

Exactly what I needed.
Adapter
Cypress, TX
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Deal

Great product and value.
Kevin
Timberlake, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Elusive 5/16" flare.

Hard-to-find 5/16" flare fittings,allowed me to retrofit a vintage heater.
White boy
AL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivered Fast at Great Price, Quality

I received what I ordered quickly, and at a great price. The quality seems really good. Very pleased.
Jim R
San Francisco, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Found everything I needed, delivery was pretty quick, prices were better than dome hepot. Though I still like dome hepot.
Al
San Diego
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great source

It's hard to rave over a brass fitting. But it is more than adequate, and arrives on time.
pk
Berkeley, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order the part again

The part is of good quality and worked perfectly for the application I needed it for.
Jim
California
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice, well made and good fit.

I used this to adapt a manifold gauge.
Scott
Conway S.C.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no surprises!!

worked as expected,
dave
Angel Fire
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The description doesn't specifically say "lead-free". Is this item safe for potable water?

Asked by Russ 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No this is not designed for potable water applications and it is not lead free, it is designed for use with gas.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy