Apply to be a TradeMaster!
Main product image of (48-54) 5/16" Flare x 1/4" MIP Brass Half Union
Magnifying glass
Hover image to zoom

(48-54) 5/16" Flare x 1/4" MIP Brass Half Union

SKU:
F40-066
Rating:
(26)
Q&A:
(1)
(48-54) 5/16" Flare x 1/4" MIP Brass Half Union
Magnifying glass
Hover image to zoom
$1.88 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare, Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Flare x MIP Half Union

Specs

–
Size:

5/16" x 1/4"

Material:

Brass

Connection Type:

Flare

Threaded

Thread Type:

Male

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

(41S-5) 5/16" Brass Short Flare Nut
SKU: F40-003
Jones Stephens

Product Reviews

4.77 out of 26 reviews
96% would recommend this product
4.77
out of 26 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
8%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Hard To Find Fitting That Can Be Useful

I installed an outside propane tankless water heater that required a 3/4" supply line, but the regulator on my propane tank only had a 1/2" threaded outlet. The warranty on the heater did not allow ANY 1/2" supply line to be used. This uncommon fitting solved the problem without having to install a different regulator.
VS

Most Liked Negative Review

Not installer friendly

The hex on the fitting is so narrow that when the flare nut goes on, it is very difficult to get a wrench on it to tighten the assembly. Very poor design in an effort to save a little brass. As a Pro, I spend a lot of money with SupplyHouse, and normally the fitting selection is of good quality items, but I will not be buying these again unless they change their supplier.
Showing 1-10 of 26 reviews

Good product, wrong size

I learned the hard way that flare fittings use pipe OD whereas standard sweat fittings use the more conventional pipe size. A "3/4" copper pipe is 7/8" OD.
erlewis
Madison WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part, no guessing.

Quick delivery, no issues.
Billy Bob
Lillian, Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again!

this was a perfect fitting for a forge/foundry I built.
mah
some where in Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

We use these in Kiln production
kiln guy
Washington
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes. Exactly as described

Used it on my BBQ. Fit perfectly
Frank
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what we needed

hard to find flare fittings,no one uses copper any more! so fitting very hard to find !!
Chris
Wyoming
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass half union just what I needed.

The parts came very fast and were just what I needed.to complete my project. Good quality parts at a fair price.
DIY DAN
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was exactly as described

Product arrived packed well and was exactly what I ordered. It fit perfectly and was of good quality.
Keith
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

Brass flare fitting, quality product at a fare price.
DE
Fort Worth
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

I initially ordered the wrong fittings. They took care of everything and made it easy for me to get the right parts and send back the wrong ones. Highly recommend this company!
Kurt
Janesville, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, I need a flare-to-MIP (or flare-to-FIP) adapter that allows 3/4" flow on both ends, as this will be in a supply line for a gas water heater that requires about 200,000 btu flow. The item in the accompanying photo doesn't fit the bill, but it appears to be a generic flare/MIP union pic, so I hope that the item has the same size opening on both ends. Thank you.

Asked by Eric 14 years ago

Add your answer

* Required Field
-

Hey Eric, I'll be happy to try to help you, but I need a little more info first. The fitting in the pic is indeed a flare x mip half union, but you say it doesn't fit the bill. If you could tell me what it is you're trying to join to what, it would help. For example, are you trying to join the end of an iron pipe to soft copper tubing (using a flare x fip)? Or putting a coupling on the end of an iron pipe and joining soft copper tubing to that (using a flare x mip)? Or something else, etc.? As long as the pipe is properly sized, a 3/4" flare x 3/4" mip or fip will work just fine in a 3/4" line with no meaningful restriction to the gas flow.

Was this review helpful to you?
-

I'm a fellow shopper. A few months ago I experienced the same issues, as the accompanying photo a part, may not look like the part in the description. If you choose a 3/4" flare x MIP, the choose a 3/4" FIP union....or maybe it's called 3/4" x 3/4" pipe coupling. Iron or brass will work. What's interesting is that a gas valve should provide the coupling necessary to make the connection, unless you've relocated the pipe. In relocation, the valve should be removed and relocated behind the new placement of the appliance. Hope that information helps. Connected by DROID on Verizon Wireless

Was this review helpful to you?
-

Yes. This is flare x male ips. If it is called full 3/4", then it is not reducing at all. This is qdequate for your particular situation. Adam J. Perry

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy