Apply to be a TradeMaster!
Main product image of (70-10) 5/8" Brass Female Flare Swivel
Magnifying glass
Hover image to zoom

(70-10) 5/8" Brass Female Flare Swivel

SKU:
F40-097
Rating:
(5)
Q&A:
(1)
(70-10) 5/8" Brass Female Flare Swivel
Magnifying glass
Hover image to zoom
$16.91 each
BOX UP & SAVE 11%
$75.25 box of 5
$15.05 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare Connection

Description

–
Female Flare Swivel

Specs

–
Size:

5/8"

Material:

Brass

Connection Type:

Flare

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

(44-10) 5/8" Brass Flare Tee
SKU: F40-037
Jones Stephens

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I had problems at first.

when I first ordered this Item, I got the package in a timely manner, but It wasn't the part I ordered so I got with support and they very quickly handled the situation and sent out the fitting I ordered. I will definitely order more products from this site,
mah
America
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy site to navigate and use!

Easy site to navigate, payment was a breeze. Shipping was quick even though it was around a holiday. I will definitely buy from them again!
BobW
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from Supplyhouse. Com again

Great Product
Bob
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

High quality part. Solidly made. Will order again. Shipping was also incredibly fast.
Llama
Kewaunee WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price

used these products for a forge
Rob
Tacoma WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work on 2 standard 1/4" NPT brass pipe ends, ie aren't the "flare" elements internal to the swivel/union?

Asked by bsedar 11 years ago

Add your answer

* Required Field
-

I don't think you con put this directly onto a pipe end. the flared parts are on the tube between the two nuts on the part photographed. They have to be screwed onto male flares to seal.

Was this review helpful to you?
-

NO -- These are just two flare nuts back to back on a very short piece of tubing -- sort of like a 1/4" female coupling. Will not fit NPT threads at all.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy