Apply to be a TradeMaster!
Main product image of 1/2" Brass Female Flare Swivel
Magnifying glass
Hover image to zoom

1/2" Brass Female Flare Swivel

Brand:
Boshart
SKU:
BF-34-08
Rating:
(0)
Q&A:
(0)
1/2" Brass Female Flare Swivel
Magnifying glass
Hover image to zoom
$4.65 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Temperature Range (F)
-65°F to 250°F

Description

–
1/2" Brass Female Flare Swivel Coupling

Flare fittings are suitable for use in the plumbing and heating industries for gas, oil, air and water. They are applicable with aluminum, brass, copper and steel tubing. Flare fittings can be disassembled and reassembled many times with no effect on the seal.

Specs

–
Size:

1/2"

Material:

Brass

Temperature Range (F):

-65°F to 250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1/2" Brass Female Flare Swivel
1/2" Brass Female Flare Swivel
SKU: BF-34-08
1/2"

You May Also Need

3/8" Brass Female Flare Swivel
SKU: FLS038
Bluefin
1/2" x 3/8" Brass Reducing Flare Union
SKU: FLU050-038
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy