Apply to be a TradeMaster!
Main product image of 5/8" OD Brass Long Flare Nut
Magnifying glass
Hover image to zoom

5/8" OD Brass Long Flare Nut

SKU:
F40-133
Rating:
(5)
Q&A:
(1)
5/8" OD Brass Long Flare Nut
Magnifying glass
Hover image to zoom
$11.92 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare Connection

Description

–
Long Flare Nut

Specs

–
Size:

5/8"

Material:

Brass

Connection Type:

Flare

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

4.6 out of 5 reviews
80% would recommend this product
4.6
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Thanks

Good product and service, thanks.
Steve
Sarasota, Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

Great brass fittings and super fast shipping! I'm so happy to find a source that's not a big box store or an unreliable foreign shipper.
Bee Mountain Woodworks
Vinton, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

if needed

great to do business as usual
bobtun
ma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

size of hex does not fit Yellow Jacket torque wrench

size of hex does not fit Yellow Jacket torque wrench
house
MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Be extra safe

Be safe with extra long flare nut
RPH
Cullowhee NC
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: OD or nominal?

Asked by Jim 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

It is measured in OD.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy