Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Tank Levers
CleanWave Sensor Activated Flush
Brand:
Jones Stephens
SKU:
G01850
Rating:
(1)
Q&A:
(0)
Hover image to zoom
G01850 has been discontinued
Discontinued January 7, 2021
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Product Highlights
–
Chrome
Front
Description
–
To flush, simply wave your hand over the handle
Also functions as a standard flush handle
Easy to install on existing front mount toilet tanks, no tools needed
Operates on four AA batteries (not included)
45 seconds in between flushes
4,000 flushes per battery / 350,000 flushes per life of the unit
1 year warranty
Specs
–
Finish:
Chrome
Type:
Tank Lever
Features:
Sensor Activated
Mount:
Front
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I plan on buying another one soon
Used in a bathroom in a semi-commercial environment. Easy to install. Needed to angle unit a little, to allow the flange to completely close after flushes. Cool product.
Victor
Ohio
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video