Apply to be a TradeMaster!
Main product image of 1/2" Male Pipe x 3/4" Female Hose Brass Garden Hose Swivel Adapter
Magnifying glass
Hover image to zoom

1/2" Male Pipe x 3/4" Female Hose Brass Garden Hose Swivel Adapter

SKU:
G20047
Rating:
(0)
Q&A:
(0)
1/2" Male Pipe x 3/4" Female Hose Brass Garden Hose Swivel Adapter
Magnifying glass
Hover image to zoom
$9.95 each
BOX UP & SAVE 2%
$97.20 box of 10
$9.72 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/2" Male Pipe x 3/4" Female Hose Brass Garden Hose Swivel Adapter
Brand:
Bluefin
SKU:GHSC050-075
(4)
Order by 6PM, receive 1 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Male Pipe x Female Hose Connection

Specs

–
Size:

1/2" x 3/4"

Connection Type:

Male Pipe x Female Hose

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy