Apply to be a TradeMaster!
Main product image of 1/2" Male Pipe x 3/4" Female Hose Brass Garden Hose Swivel Adapter
Magnifying glass
Hover image to zoom

1/2" Male Pipe x 3/4" Female Hose Brass Garden Hose Swivel Adapter

Brand:
Bluefin
SKU:
GHSC050-075
Rating:
(4)
Q&A:
(0)
1/2" Male Pipe x 3/4" Female Hose Brass Garden Hose Swivel Adapter
Magnifying glass
Hover image to zoom
$8.00 each
BOX UP & SAVE 13%
$139.80 box of 20
$6.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Male Pipe x Female Hose Connection

Specs

–
Size:

3/4"

1/2" x 3/4"

Connection Type:

Male Pipe x Female Hose

Material:

Brass

Application:

Plumbing

Brass Alloy:

C3604

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Male Hose x 1/2" MIP Brass Garden Hose Adapter
SKU: GHMA075-050
Bluefin
3/4" Male Hose x 3/4" Male Hose (1/2" FIP Tap) Brass Garden Hose Adapter
SKU: GHMB075
Bluefin

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this again.

I used this adapter to add water (if and when needed) to my closed boiler system. It has an internal hex to tighten the fitting.
Fred
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

American Ingenuity demands the perfect items!

Great product at a great price. Exactly what we need for a home project requiring a little ingenuity!
Freedom Frank
Tucson Az.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected! Perfect.

Exactly what I needed for the task! Happy now.
Mel
Dallas, Tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works great.
Val
Tucson Az
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy