Apply to be a TradeMaster!
Main product image of 1/2" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter (Lead Free)

SKU:
G20141
Rating:
(0)
Q&A:
(1)
1/2" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter (Lead Free)
Magnifying glass
Hover image to zoom
G20141 has been discontinued
Discontinued February 28, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Hose Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/2" x 3/4"

Connection Type:

Hose Barb x Male Hose

Material:

Brass

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would the barb work as a PEX fitting. The crimp style.

Asked by Bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is not compatible with Pex tubing and the crimp ring.

Was this review helpful to you?