Apply to be a TradeMaster!
Main product image of 1/2" Hose Barb x 3/4" Female Hose Brass Garden Hose Swivel (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Hose Barb x 3/4" Female Hose Brass Garden Hose Swivel (Lead Free)

SKU:
G20136
Rating:
(2)
Q&A:
(0)
1/2" Hose Barb x 3/4" Female Hose Brass Garden Hose Swivel (Lead Free)
Magnifying glass
Hover image to zoom
$16.04 each
BOX UP & SAVE 10%
$719.00 box of 50
$14.38 each
In Stock
In Stock
Get 97 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/2" x 3/4"

Material:

Brass

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" Hose Barb x 3/4" Female Hose Brass Garden Hose Swivel
SKU: GHSB058-075
Bluefin

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

would buy again

works with 1" two-way shut-off valve gave 4 stars the 1/2" barbed fitting won't seal black plastic water line very well. had to use plumbers' tape to get a good seal.
DJMann
Somerset Pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality, good price, speedy delivery

Just what I needed
Ed
Tucson
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy