Apply to be a TradeMaster!
Main product image of 5/16" Hose Barb x 1/8" NPT Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom

5/16" Hose Barb x 1/8" NPT Male Brass Pipe Adapter

SKU:
G25052
Rating:
(2)
Q&A:
(0)
5/16" Hose Barb x 1/8" NPT Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom
$2.17 each
BOX UP & SAVE 16%
$18.20 box of 10
$1.82 each
In Stock
In Stock
Get 52 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16" x 1/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Pipe Connection

Description

–
5/16" Hose Barb x 1/8" Male Brass Pipe Adapter

Specs

–
Size:

5/16" x 1/8"

Connection Type:

Hose Barb x Male Pipe

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Hose Barb x 1/8" NPT Male Brass Pipe Adapter
SKU: GHBM018
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellant

Exactly as expected, fit perfectly and promptly delivered.
Schoonie
Beverly Hills, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice brass hose adapter

Great quality at an even greater price! Will buy from again.
Planda31
Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy