Apply to be a TradeMaster!
Main product image of 5/16" Brass Hose Barb Splicer
Magnifying glass
Hover image to zoom

5/16" Brass Hose Barb Splicer

SKU:
G29005
Rating:
(2)
Q&A:
(0)
5/16" Brass Hose Barb Splicer
Magnifying glass
Hover image to zoom
$2.93 each
BOX UP & SAVE 11%
$26.00 box of 10
$2.60 each
In Stock
In Stock
Get 141 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb Connection

Specs

–
Size:

5/16"

Connection Type:

Hose Barb

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked great

Used them to splice the high and low side AC hoses on my wife's van perfect fit.
TJ
Nebraska
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had to spice 8mm hose

8mm inside diameter spray hose spicing needed...good luck finding metric hose splicers! These 5/16 inch splice couplers were so close to fit...Supply House saved the day since even finding 5/16 inch splicers...good luck with that at a hardware outlet!! Glad to have located Supply House plus SH shipped my fittings rapidly and parts arrived as promised on time!! Making my life a lot less stressful knowing I can find the fittings I need at a very excellent price for small customers!! Thanks! Curt B
Curt B
Rio Linda CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy