Apply to be a TradeMaster!
Main product image of 3/8" Hose Barb x 3/8" NPT Female Brass Pipe Adapter
Magnifying glass
Hover image to zoom

3/8" Hose Barb x 3/8" NPT Female Brass Pipe Adapter

SKU:
G26066
Rating:
(2)
Q&A:
(0)
3/8" Hose Barb x 3/8" NPT Female Brass Pipe Adapter
Magnifying glass
Hover image to zoom
$3.67 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Female Pipe Connection

Description

–
3/8" Hose Barb x 3/8" Female Brass Pipe Adapter

Specs

–
Size:

3/8"

Connection Type:

Hose Barb x Female Pipe

Material:

Brass

Application:

Plumbing

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Hose Barb x 1/2" NPT Female Brass Pipe Adapter
SKU: G26068
Jones Stephens

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Could never get it - gave up after 4 tries

I bought it to pair with a 1/2" barb x 3/8" NPT male fitting to create a 3/8" x 1/2" hose coupler. The male fitting came in correctly, but they kept sending the wrong female fitting in 1/2" NPT. After 4 attempts and 4 of the same wrong fittings, I gave up and got a refund. I then ordered a 1/2" barb x 1/2" male NPT to go with one of the incorrect parts they sent. They got that right and I got what I needed in the end. Just a lot of headaches in between. I told them after the second wrong order they had their parts mislabeled or mis-binned, but they still couldn't get it right. They should have been able to figure it out.
PD
OKC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Products, Great price and Service!!!

Awesome product, Great service gals that answer the phones!!!!
Emmert
Az
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy