Apply to be a TradeMaster!
Main product image of 3/8" Hose Barb x 1/2" NPT Female Brass Pipe Adapter
Magnifying glass
Hover image to zoom

3/8" Hose Barb x 1/2" NPT Female Brass Pipe Adapter

SKU:
G26068
Rating:
(1)
Q&A:
(0)
3/8" Hose Barb x 1/2" NPT Female Brass Pipe Adapter
Magnifying glass
Hover image to zoom
$5.22 each
BOX UP & SAVE 12%
$460.00 box of 100
$4.60 each
In Stock
In Stock
Get 55 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Female Pipe Connection

Description

–
3/8" Hose Barb x 1/2" Female Brass Pipe Adapter

Specs

–
Size:

3/8" x 1/2"

Connection Type:

Hose Barb x Female Pipe

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Hose Barb x 1/2" NPT Male Brass Pipe Adapter
SKU: GHBM038-050
Bluefin
3/8" Clear Vinyl Tubing (100')
SKU: VT038-100
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I made water hoses from 3/8" air hoses

I have a 1700 PSI, 1.2 GPM pressure washer that I modified. (Electrically rewired with a 24- volt transformer and a 24-volt contactor with a flow switch that activates the contactor.) Anyway, a regular 5/8 or 3/4 water hose supplies too much water and pressure to allow the flow switch to shut off. I found that the 3/8 air hoses supply only about 4 GPM and that allows the pressure washer to shut itself off when I release the wand trigger. This hose barb worked perfectly to attach the necessary Garden Hose connectors to the 3/8 air hose. I use brass ferrules and a ferrule crimper to make my own custom hose ends. This hose barb works perfectly.
fishman
Conway, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy