Apply to be a TradeMaster!
Main product image of 3/8" Hose Barb x 1/8" Male Pipe 90° Brass Elbow
Magnifying glass
Hover image to zoom

3/8" Hose Barb x 1/8" Male Pipe 90° Brass Elbow

SKU:
G27062
Rating:
(2)
Q&A:
(0)
3/8" Hose Barb x 1/8" Male Pipe 90° Brass Elbow
Magnifying glass
Hover image to zoom
$5.86 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Pipe Connection

Specs

–
Size:

3/8" x 1/8"

Connection Type:

Hose Barb x Male Pipe

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Hose Barb x 1/4" Male Pipe 90° Brass Elbow
SKU: G27044
Jones Stephens
3/8" Hose Barb x 1/8" NPT Male Brass Pipe Adapter
SKU: GHBM038-018
Bluefin

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Avaliable

Great product , supply house has it all
Gruh
South jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

only 2 barbs

other brands had 3 barbs, this has only 2
ron
denver
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy