Apply to be a TradeMaster!
Main product image of 5/8" Hose Barb x 1/2" Male Pipe 90° Brass Elbow
Magnifying glass
Hover image to zoom

5/8" Hose Barb x 1/2" Male Pipe 90° Brass Elbow

SKU:
G27108
Rating:
(1)
Q&A:
(0)
5/8" Hose Barb x 1/2" Male Pipe 90° Brass Elbow
Magnifying glass
Hover image to zoom
$8.35 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Pipe Connection

Specs

–
Size:

5/8" x 1/2"

Connection Type:

Hose Barb x Male Pipe

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" Hose Barb x 3/8" Male Pipe 90° Brass Elbow
SKU: G27106
Jones Stephens
3/8" Hose Barb x 1/4" Male Pipe 90° Brass Elbow
SKU: G27064
Jones Stephens

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good item

The one that came with threads fit well the other one came with no threads so I can not use it but the customer service was good and sent me a refund
Eduardo
Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy