Apply to be a TradeMaster!
Main product image of 5/8" Hose Barb x 3/4" NPT Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom

5/8" Hose Barb x 3/4" NPT Male Brass Pipe Adapter

Brand:
Bluefin
SKU:
GHBM058-075
Rating:
(3)
Q&A:
(0)
5/8" Hose Barb x 3/4" NPT Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom
$5.76 each
In Stock
In Stock
Get 182 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Pipe Connection

Description

–
5/8" Hose Barb x 3/4" Male Brass Pipe Adapter

Specs

–
Size:

5/8" x 3/4"

Connection Type:

Hose Barb x Male Pipe

Material:

Brass

Application:

Plumbing

Brass Alloy:

C3604

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Hose Barb x 1/2" NPT Male Brass Pipe Adapter
SKU: GHBM075-050
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good products!

And the prices and delivery were great, thanks!
DS
CLT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality fitting

SupplyHouse is my go-to supplier for plumbing supplies. They provide top quality product at a competitive price with free shipping at a relatively low total-order threshold. Their shipping is exceptionally fast, and customer service is exceptionally good.
ProfessionalEngineer
DeTour, Michgian
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Nice fitting at a great price!
Don
Central New York State
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy