Apply to be a TradeMaster!
Main product image of 1/4" ID (3/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" FIP Fittings (24" Length)
Magnifying glass
Hover image to zoom

1/4" ID (3/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" FIP Fittings (24" Length)

SKU:
G70115
Rating:
(0)
Q&A:
(0)
1/4" ID (3/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" FIP Fittings (24" Length)
Magnifying glass
Hover image to zoom
$12.69 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/4"
Product Highlight: OD
3/8"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Inlet Size
1/2"

Description

–
Features:

  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • CSA Design certified domestically and internationally for indoor and outdoor use
  • 100% leak tested to ensure Safety and Quality and a product you can trust
  • Quality flared end fittings to create a metal to metal seal in critical applications
  • Durable stainless steel 304. Corrosion resistant.
  • Coated connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located

Specs

–
Inlet Size:

1/2"

Outlet Size:

1/2"

Inlet Type:

FIP

Outlet Type:

FIP

Connection Type:

FIP x FIP

Size:

1/2"

Length (Inches):

24"

Type:

Corrugated

NG Capacity (BTU):

40000

LP Capacity (BTU):

64000

ID:

1/4"

OD:

3/8"

Coating:

Yellow Coated

Material:

Stainless Steel

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy