Apply to be a TradeMaster!
Main product image of Copper Band Iron
Magnifying glass
Hover image to zoom

Copper Band Iron

SKU:
H20100
Rating:
(4)
Q&A:
(0)
Copper Band Iron
Magnifying glass
Hover image to zoom
H20100 has been discontinued
Discontinued June 10, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Length (Feet)
10' Length
Product Highlight: Width (Inches)
3/4" Width

Specs

–
Length (Feet):

10'

Material:

Copper

Width (Inches):

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 4 reviews
67% would recommend this product
4
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very nice

This material is nice and looks good on my finished project. I just wish that a solid copper or brass product was available.
Ed
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great price well built.
Tw
Sacramento
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not solid copper

Sent e-mail to customer service asking if this was solid copper or copper plated steel. Answer was solid copper, but received copper plated steel. Returned for credit. Return process was painless.
Jerry
Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very satisfied

good and resanable price
z
pasadena ca
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?