Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Tub & Shower Products
Pop-Up Assemblies
Universal Plastic Plunger w/ Chrome Plated Brass Cap
Brand:
Jones Stephens
SKU:
P35900
Rating:
(1)
Q&A:
(0)
Hover image to zoom
P35900 has been discontinued
Discontinued November 10, 2026
This product was discontinued by the manufacturer.
Product Highlights
–
Brass Pop-Up Assembly
Description
–
Replacement Part for Brass Pop-Up Assembly
Specs
–
Type:
Replacement Part
Used With:
Brass Pop-Up Assembly
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Chrome Plated Steel Ball Rod with Plastic Ball
SKU:
P35912
Jones Stephens
Chrome Plated Brass Ball Nut
SKU:
P35911
Jones Stephens
Stainless Steel Spring Clip
SKU:
P35910
Jones Stephens
Polished Chrome Replacement Pop-Up Drain Rod Assembly, P-112N
SKU:
P-112N
Symmons
Steel Clevis with Thumb Screw
SKU:
P35909
Jones Stephens
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Exactly as Expected - Fast Shipping
Exactly as Expected - Fast Shipping
Allen TX
Allen Tx
8 years ago
Verified Buyer
Was this review helpful to you?
0
1
Flag this review
×
Video