Apply to be a TradeMaster!
Main product image of 1-1/4" x 8", 17 GA, CP TBE Tailpiece
Magnifying glass
Hover image to zoom

1-1/4" x 8", 17 GA, CP TBE Tailpiece

SKU:
P38085
Rating:
(0)
Q&A:
(0)
1-1/4" x 8", 17 GA, CP TBE Tailpiece
Magnifying glass
Hover image to zoom
$28.61 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
8" Length
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
Chrome
Product Highlight: Thread Type
Male Thread Type

Description

–

Chrome Plated Brass Thread Extension Tube 17 Gauge, 1-1/4" x 8"

Specs

–
Material:

Brass

Length (Inches):

8"

Size:

1-1/4"

Gauge:

17

Connection Type:

Threaded

Finish:

Chrome

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy