Apply to be a TradeMaster!
Main product image of 1-1/2" x 6" ABS Solvent Extension Tube
Magnifying glass
Hover image to zoom

1-1/2" x 6" ABS Solvent Extension Tube

Brand:
Jones Stephens
SKU:
P39024
Rating:
(0)
Q&A:
(0)
1-1/2" x 6" ABS Solvent Extension Tube
Magnifying glass
Hover image to zoom
$3.61 each
In Stock
In Stock
Get 2 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
ABS
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Connection Type
Solvent Weld Connection
Product Highlight: Finish
ABS

Specs

Material:

ABS

Type:

Extension Tube

Size:

1-1/2"

Length (Inches):

6"

Connection Type:

Solvent Weld

Finish:

ABS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy