Apply to be a TradeMaster!
Main product image of 8" Chrome Plated Shower Arm ("S" Style)
Magnifying glass
Hover image to zoom

8" Chrome Plated Shower Arm ("S" Style)

SKU:
S01035
Rating:
(1)
Q&A:
(1)
8" Chrome Plated Shower Arm ("S" Style)
Magnifying glass
Hover image to zoom
$70.18 each
In Stock
In Stock
Get 2 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
8"
Product Highlight: Material
Stainless Steel

Description

–
Note: 8" is measured from one threaded end of the S to the other threaded end.

Chrome plated "S" style shower arm

Specs

–
Finish:

Chrome

Size:

8"

Material:

Stainless Steel

Type:

Shower Arm

Style:

"S"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

8" Chrome Plated Shower Arm ("S" Style)

just what I needed
bob the builder
northern ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this brass color or chrome?

Asked by john 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This 10" shower arm is chrome plated stainless steel. It does not have a brass color finish.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy