Apply to be a TradeMaster!
Main product image of 6" Chrome Plated Die Cast "Rain" Shower Head
Magnifying glass
Hover image to zoom

6" Chrome Plated Die Cast "Rain" Shower Head

Brand:
Wal-rich
SKU:
0608007
Rating:
(1)
Q&A:
(0)
6" Chrome Plated Die Cast "Rain" Shower Head
Magnifying glass
Hover image to zoom
$29.32 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
6"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
Black Plastic Face

Specs

–
Finish:

Chrome

Size:

6"

Application:

Plumbing

Thread Type:

Female

Thread Size:

1/2"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works well

Before it's installed the plastic insert most be removed or it will make a terrible whistle sound.
DS
Coeur d Alene
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy