Apply to be a TradeMaster!
Main product image of 8" Brushed Nickel Wall Mount Shower Arm
Magnifying glass
Hover image to zoom

8" Brushed Nickel Wall Mount Shower Arm

SKU:
S0132BN
Rating:
(0)
Q&A:
(0)
8" Brushed Nickel Wall Mount Shower Arm
Magnifying glass
Hover image to zoom
$27.29 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Brass
Product Highlight: Mount
Wall

Description

–
8" Brushed Nickel Wall Mount Shower Arm fits E02 Series escutcheons.

Specs

–
Size:

8"

Finish:

Brushed Nickel

Material:

Brass

Type:

Shower Arm

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy