Apply to be a TradeMaster!
Main product image of 1/2" IPS Brushed Nickel Low Escutcheon (2-1/2" OD)
Magnifying glass
Hover image to zoom

1/2" IPS Brushed Nickel Low Escutcheon (2-1/2" OD)

SKU:
E0205BN
Rating:
(0)
Q&A:
(0)
1/2" IPS Brushed Nickel Low Escutcheon (2-1/2" OD)
Magnifying glass
Hover image to zoom
$8.41 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome, Brushed Nickel
Product Highlight: Size
1/2" IPS
Product Highlight: OD
2-1/2"
Product Highlight: Material
Steel

Specs

–
Finish:

Chrome

Brushed Nickel

Size:

1/2" IPS

OD:

2-1/2"

Material:

Steel

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy