Apply to be a TradeMaster!
Main product image of 1/2" x 12" Lavatory Faucet Riser with Bullnose (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" x 12" Lavatory Faucet Riser with Bullnose (Chrome Plated)

SKU:
S04025
Rating:
(0)
Q&A:
(0)
1/2" x 12" Lavatory Faucet Riser with Bullnose (Chrome Plated)
Magnifying glass
Hover image to zoom
$9.14 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
OD Tube Connection
Product Highlight: Lead Free
Yes

Description

–
1/2" x 12" Lavatory Faucet Riser with Bullnose (Chrome Plated)

Features:
  • Corrosion resistant chrome plated finish
  • Used to connect faucet supply valve to 1/2" faucet inlet
  • 1/2" OD
  • Bullnose head forms a complete seal against faucet
  • Flexible riser can be gently bent to shape without breaking
  • Constructed of flexible annealed copper
  • Open end can be cut to perfect length
  • The bullnose head attaches to the faucet with 1/2" slip-nut (not included)
  • For use in potable water distribution systems in accessible locations only
  • Lead Law Compliant

Specs

–
Length (Inches):

12"

Type:

Straight

Application:

Faucet

Size:

1/2" x 1/2"

Connection Type:

OD Tube

Lead Free:

Yes

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy