Apply to be a TradeMaster!
Main product image of 3/8" OD x 3/8" Compression x 9” Braided Stainless Steel Delta Style Faucet Connector
Magnifying glass
Hover image to zoom

3/8" OD x 3/8" Compression x 9” Braided Stainless Steel Delta Style Faucet Connector

SKU:
S04239
Rating:
(1)
Q&A:
(0)
3/8" OD x 3/8" Compression x 9” Braided Stainless Steel Delta Style Faucet Connector
Magnifying glass
Hover image to zoom
$5.09 each
In Stock
In Stock
Get 156 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Lead Free
Yes

Description

–
3/8" OD x 3/8" Compression x 9" Braided Stainless Steel Delta Style Faucet Connector

Features:
  • Used for supplying water to faucets
  • Delta style faucet connector
  • Working pressure: 124 PSI
  • Inner core of PVC withstands temperatures of 68°F-158°F
  • Quick and easy installation
  • No special tools needed
  • Flexible, braided stainless steel connector resists kinking and creasing
  • Nickel plated nut
  • UPC listed
  • cUPC listed
  • Meets NSF/ANSI 372, NSF/ANSI/CAN 61, and NSF/ANSI 14 standards
  • Lead free

Specs

–
Length (Inches):

9"

Application:

Faucet

Type:

Braided

Material:

Stainless Steel

Size:

3/8" x 3/8"

Connection Type:

Compression

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Superior product at a nice price

These braided extensions were just the right length for my atypical angle stop locations under a bathroom sink. Quick, easy, and nicely priced. Thanks.
Chipmunk
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy