Shop Resideo Sale
Main product image of B1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

B1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

SKU:
B1F16
Rating:
(6)
Q&A:
(0)
B1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$3.99 each
In Stock
In Stock
Get 1,714 Tue, Nov 17
Order by today, receive Tuesday
Length (Inches): 
16"
9"
Finish: 
Stainless Steel
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Outlet Size
1/2"

Description

–
Fluidmaster B1F16 Faucet Supply Line Features:
  • Flexible braided stainless steel outer shield
  • EPDM rubber hose
  • Brass insert ferrule
  • Chrome plated brass fittings
  • Tested to 230 degree F & 600 PSI working water pressure
  • Code approved
  • Bulk
  • 3/8" Comp. x 1/2" IP x 16" L

Specs

–
Warranty:

5 Year

Connection Type:

Compression x FIP

Outlet Size:

1/2"

Finish:

Stainless Steel

Inlet Size:

3/8"

Inlet Type:

Compression

Max Pressure (PSI):

125

Temperature Range (F):

40°F to 140°F

Outlet Type:

FIP

Length (Inches):

16"

Application:

Faucet

Type:

Braided

Size:

3/8" x 1/2"

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Finish
Length (Inches)
Application
Type
Compression x FIP
Stainless Steel
16"
Faucet
Braided
Compression x FIP
Stainless Steel Braided
16"
Faucet
Braided
Compression x FIP
Stainless Steel
9"
Faucet
Braided

You May Also Need

1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU: TPV1150-3TA
Bluefin

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works as intended.

No leaks and worked as designed.
SH
Phoenix
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

Got the product quick and replaced kitchen sink hose that leaked.
Jimi
Bloomfield Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Name brand great price

good price, quick delivery
DMY
Tx
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

It's hard to find this length for some reason but I use these more often than the 20" I buy in bulk.
Maintenance
Jericho VT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Buy

The plumbers use this product regularly
FTP
Hatfield PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pro Quality Supply Line

The fittings are not made from plastic . It is reinforced . The quality of the thing blows me away at inexepensive cost . The fittings were outstanding and the temperature and PSI were rated execellent .I am a do-it yourselfer person but I can tell quality .That's quality .
Stevie - the computer man .
Winter Haven , Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy